Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10" School Stack Chair Red Seat Red Coordinating Legs Swivel Glide, Priced Ea, Sold 6/PK - Pkg Qty 6
See all 130 items in product family

10" School Stack Chair Red Seat Red Coordinating Legs Swivel Glide, Priced Ea, Sold 6/PK - Pkg Qty 6

Item #: WBB505582

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $252.00 Save up to 33%
$29.95 each

Sold in packages of 6

Qty Price
1-7 $179.70/ pkg.
7+ $167.70/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
10" School Stack Chair Red Seat Red Coordinating Legs Swivel Glide

Innovative school stack chair features molded, adult-size seat with vented back has reinforced ribbing in back and under seat for strength. Frame features 16-gauge tubular steel legs and steel lower back support with black finish. Full MIG welded frame. No penetration through the seat surface. Standard Swivel Glides or SuperGlide composite ball glides for durability and protection on hard floors and carpet.

Product Specifications

    • WIDTH INCHES10-5/8
    • HEIGHT INCHES9-1/8
    • COLOR FINISHRed
    • SEAT DEPTH INCHES10-1/2
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBERELR-2192-RDG
    • GLIDE TYPESwivel Glide
    • FRAME CONSTRUCTIONSteel
    • ARM TYPEArmless
    • SEAT WIDTH INCHES10-3/4
    • STYLEClassroom Chairs
    • SEAT CONSTRUCTIONPlastic
    • PACKAGE QUANTITY6
    • BRANDECR4Kids®
    • DESCRIPTIONClassroom Stack Chairs
    • FRAME COLORRed
    • LIMITED WARRANTYLimited Lifetime
    • STACKABLEYes
    • SEAT HEIGHT INCHES10
    • TYPEChildren's Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!