Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Long Reach Stapler 20 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Sparco Long Reach Stapler 20 Sheet Capacity

Item #: WBB1532612

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $64.66 Save up to 89%
Qty Price
1-2 $7.20 ea.
3+ $7.00 ea.
Product Information
Customer Review
Product Q&A
Sparco Long Reach Stapler 20 Sheet Capacity

Long-Reach Stapler can be used for binding books, pamphlets, brochures or card mounting. Staples up to 20 sheets. Throat depth is adjustable up to 12". Stapler uses standard staples.

Product Specifications

    • COLOR FINISHPutty
    • SHEET CAPACITY20
    • STRIP SIZE Full
    • DESCRIPTIONLong Reach Stapler
    • MANUFACTURER PART NUMBERSPR01316
    • STAPLER TYPELong Reach
    • TYPESpecialty Stapler
    • BRANDSparco™
    • PACKAGE QUANTITY1 Each

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

just what I was looking for

Your review: Just what I was looking for. Works great for making booklets that a regular stapler is not deep enough.

Pros: Easy to set depth

Cons: none yet

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!