Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PaperPro® Spring-Powered Desktop Stapler, 20 Sheet Capacity, Translucent Green
See all 169 items in product family

PaperPro® Spring-Powered Desktop Stapler, 20 Sheet Capacity, Translucent Green

Item #: WBB844433

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.45 Save up to 45%
Qty Price
1-2 $18.25 ea.
3+ $17.34 ea.
Product Information
Product Q&A
Accessories
PaperPro® Spring-Powered Desktop Stapler, 20 Sheet Capacity, Translucent Green

Staple driving technology makes stapling up to 20 sheets 80 percent easier than with other staplers. Contoured rubber handle adds comfort. Tapered, rounded base. Easy drop-in loading. Staples-remaining window. Stands both horizontally and vertically. Usable as a tacker. Uses standard staples.

Product Specifications

    • CONSTRUCTIONPlastic/Metal
    • COLOR FINISHTranslucent Green
    • BRANDPaperPro®
    • MANUFACTURER PART NUMBERACI1123
    • PACKAGE QUANTITY1
    • SHEET CAPACITY20
    • DESCRIPTIONSpring-Powered Desktop Stapler
    • TYPE OF STAPLE USEDStandard Staples
    • TYPEDesktop Stapler
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.