Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ape Case AC260 Camcorder/Digital Camera Case, Nylon, 10-5/8 x 4-7/8 x 8-1/4, Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Ape Case AC260 Camcorder/Digital Camera Case, Nylon, 10-5/8 x 4-7/8 x 8-1/4, Black

Item #: WBB1141461

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $48.75 Save up to 28%
Qty Price
1-2 $37.95 ea.
3-4 $35.95 ea.
5+ $34.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ape Case AC260 Camcorder/Digital Camera Case, Nylon, 10-5/8 x 4-7/8 x 8-1/4, Black

Hi-Vis™ Yellow interior makes finding your equipment easier. Front pocket holds batteries, media cards and accessories. Large back pocket big enough to hold PDAs, MP3 players and cell phones. Padded, water-resistant construction. Convenient belt loop and removable shoulder strap. For Device Type: Camera; Material(s): Nylon; Carrying Method: Carrying Handle;Shoulder Strap.

Product Specifications

    • WIDTH INCHES10-5/8
    • DEPTH INCHES4-7/8
    • HEIGHT INCHES8-1/4
    • COLOR FINISHBlack
    • BRANDApe Case
    • DESCRIPTIONCamcorder/Digital Camera Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed