Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 15 items in product family

Case Logic DCB-303 Camcorder Case, Polyester/Nylon, 5 1/2 x 3 1/7 x 6 4/5, Black

Item #: WBB1142066

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.98
Add to list
Product Information
Product Q&A
Case Logic DCB-303 Camcorder Case, Polyester/Nylon, 5 1/2 x 3 1/7 x 6 4/5, Black

Accented with vibrant red features, case is tailored to fit most compact camcorders or medium cameras. Carrying options include convenient belt loop, grab handle or detachable shoulder strap. Storage options provide a home for cords and accessories. For Device Type: Camcorder; Material(s): Polyester; Nylon; Carrying Method: Handle; Belt Loop; Shoulder Strap.

Product Specifications

  • WIDTH INCHES5-1/2
  • DEPTH INCHES3-1/7
  • HEIGHT INCHES6-4/5
  • COLOR FINISHBlack
  • BRANDCase Logic
  • DESCRIPTIONCamcorder Case
  • CARRYING METHODHandle; Belt Loop; Shoulder Strap
  • DEPTH3 1/7"
  • HEIGHT6 4/5"
  • WIDTH5 1/2"
  • GLOBAL PRODUCT TYPECases-Camera
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • CLOSUREZipper
  • INNER WIDTH3 7/10"
  • INNER HEIGHT4 2/5"
  • INNER DEPTH1 9/10"
  • FOR DEVICE TYPECamcorder
  • TOTAL RECYCLED CONTENT PERCENT0%
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.