Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Case Logic SLDC-201 Ultra Compact Digital Camera Case, Nylon, 3 1/2 x 1 1/2 x 5, Black
See all 12 items in product family

Case Logic SLDC-201 Ultra Compact Digital Camera Case, Nylon, 3 1/2 x 1 1/2 x 5, Black

Item #: WBB1141962

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.75

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Case Logic SLDC-201 Ultra Compact Digital Camera Case, Nylon, 3 1/2 x 1 1/2 x 5, Black

Accented with vibrant detailing, case is tailored to fit most ultra compact digital cameras. Room for additional memory card. For Device Type: Camera; Material(s): Molded EVA.

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES5
    • COLOR FINISHBlack
    • BRANDCase Logic
    • DESCRIPTIONUltra Compact Digital Camera Case
    • TOTAL RECYCLED CONTENT PERCENT0%
    • FOR DEVICE TYPECamera
    • INNER DEPTH1"
    • INNER HEIGHT3 4/5"
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
    • POST-CONSUMER RECYCLED CONTENT PERCENT0%
    • GLOBAL PRODUCT TYPECases-Camera
    • INNER WIDTH2 2/5"
    • HEIGHT5"
    • DEPTH1 1/2"
    • WIDTH3 1/2"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.