Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 13 items in product family

Case Logic SLDC-202 Compact Camera and Flash Camcorder Case, Nylon/EVA, 4 x 2-3/4 x 5-1/4, Black

Item #: WBB1141618

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.50
Product Information
Product Q&A
Case Logic SLDC-202 Compact Camera and Flash Camcorder Case, Nylon/EVA, 4 x 2-3/4 x 5-1/4, Black

The durable and lightweight, semi-rigid EVA shell and memory foam interior offers the ultimate protection. Features a separate zippered compartment with internal pocket for storing memory cards, batteries, cords and other small accessories. Low profile belt loop with hook and loop fastener allows for easy transport. Removable, adjustable shoulder strap offers additional carrying convenience. For Device Type: Compact Digital Camera;Camcorder; Material(s): Nylon;EVA; Carrying Method: Belt Loop;Shoulder Strap.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES2-3/4
  • HEIGHT INCHES5-1/4
  • COLOR FINISHBlack
  • BRANDCase Logic
  • DESCRIPTIONCompact Camera and Flash Camcorder Case
  • TOTAL RECYCLED CONTENT PERCENT0%
  • FOR DEVICE TYPECompact Digital Camera;Camcorder
  • INTERIOR COLORBlack;Yellow
  • HANDLE COLORBlack
  • INNER HEIGHT4"
  • INNER WIDTH2 3/4"
  • CLOSUREZipper
  • NUMBER OF COMPARTMENTS2
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • GLOBAL PRODUCT TYPECases-Digital Camera
  • WIDTH4"
  • HEIGHT5 1/4"
  • DEPTH2 3/4"
  • CARRYING METHODBelt Loop;Shoulder Strap
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.