Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl 12MP Digital Camera w/ Flash & 2.4" LCD

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

HamiltonBuhl 12MP Digital Camera w/ Flash & 2.4" LCD

Item #: WBB431456

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl 12MP Digital Camera w/ Flash & 2.4" LCD

Features:

  • 12 Megapixel Digital Camera
  • Special features: Anti-Shake, Face Detection & Smile Capture
  • Functions: Digital Camera / Camcorder / Webcam
  • CMOS 5.0M pixels sensor (8.0 megapixels by interpolation)
  • Memory Card: 2GB SD card included*2.7" color TFT LCD display*Digital zoom : 8X*TV Output (AV Cable Included)*File Format: JPG / AVI*Flash: Built-in*Battery: Rechargeable Li-ion battery ( included ) 600mAh 3.7v*Includes: Software CD* 2G SD memory card* USB & AV cables* Wrist strap* Camera pouch* User Manual**Compatible with Windows 7, Vista and XP, Mac OSX (Connects as a USB imaging device, storage device or webcam device depending on mode selected)*
  • 2.7" color TFT LCD display
  • Digital zoom : 8X
  • TV Output (AV Cable Included)
  • File Format: JPG / AVI
  • Flash: Built-in*Battery: Rechargeable Li-ion battery ( included ) 600mAh 3.7v*Includes: Software CD* 2G SD memory card* USB & AV cables* Wrist strap* Camera pouch* User Manual**Compatible with Windows 7, Vista and XP, Mac OSX (Connects as a USB imaging device, storage device or webcam device depending on mode selected)*
  • Battery: Rechargeable Li-ion battery ( included ) 600mAh 3.7v
  • Includes: Software CD* 2G SD memory card* USB & AV cables* Wrist strap* Camera pouch* User Manual
  • Compatible with Windows 7, Vista and XP, Mac OSX (Connects as a USB imaging device, storage device or webcam device depending on mode selected)*


Product Specifications

    • COLOR FINISHBlue/Black
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTION12MP Digital Camera
    • INCLUDESInstructions, Software, Drivers, Cables
    • MANUFACTURERS PART NUMBERCAMERA-DC2
    • LIMITED WARRANTY1 Year
    • RESOLUTION2560x1920
    • CAPACITY (COMPRESSED)Varies with SD Card Size (2GB Max)
    • CAPACITY (NORMAL)Varies with SD Card Size (2GB Max)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:26