Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton HD Camcorder Explorer Kit With 6 Cameras, Software and Case
See all 3 items in product family

Hamilton HD Camcorder Explorer Kit With 6 Cameras, Software and Case

Item #: WBB664436

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $999.00 Save up to 3%
Price: $972.00
Product Information
Customer Review
Product Q&A
Accessories

This Classroom Kit includes 6 Hamilton HDV5200-1 Cameras and Nylon Carrying Case.

Introduce your students to the fun and art of taking pictures and making their own videos with the Hamilton Electronics High Definition Digital Camcorder! Newly updated for 2011, this camcorder features an all-new high speed image processor for super-smooth High Definition 1280x720P video recording, 2.5" LCD display, 8x Digital Zoom and built-in Flash. Still pictures look great thanks to a 5MP image sensor (Up to 11MP Interpolated). Output your pictures and video via USB, HDMI or Composite

Our camera is designed for the classroom with rugged construction. Recordings are saved directly to internal memory or SD card (not included). In addition to recording video, this camera can also take still photos, play MP3s and make audio recordings.

Video files from this camera are recorded in the latest H.264 video codec in AVI format.

Product Specifications:

Image Sensor

5 Mega Pixel Sensor (2592x1944 native resolution)
Operation Modes

Movie Record, Picture Record, MP3 Player, MP4 Player, PC Camera, Mass Storage
Device

Lens

F3.2 (f = 7.0mm)

Focus Range 200cm~infinite (Normal Mode) Center: 20 cm (Macro Mode)
LCD monitor 2.5"LCD
Digital Zoom 8X
Storage Media Built-in 64M Memory (partial memory is used for Firmware code);
SD Card Slot support (Up to 16GB SDHC Card)
White Balance Auto/Manual (Daylight, Fluorescent, Tungsten)
Exposure Auto/Manual
Self-Timer 10 second delay
Light Light On/Off
File Format
Picture: JPEG
Movie: AVI (H.264)
Music: MP3
Other Features PC Web Cam, Built in Microphone and Speaker, USB mass storage disk
PC Interface Mini USB 2.0 Port
TV Output HDMI, NTSC/PAL Selectable, Composite (HDMI and Camcorder Breakout cables not included)
Battery Lithium-ion Rechargeable Battery
System Requirement

Windows 2000/XP/Vista/7
Pentium III 800 MHz above
256 MB RAM
CD ROM
1GB free HDD space
Available USB port
16-bit Color Display
Compatible with Mac OSX

Dimensions
Weight
100(H) * 57(W) * 17.9(D) mm
86g (without battery)

Product Specifications

    • COLOR FINISHSilver/Black
    • BRANDHamiltonBuhl
    • DESCRIPTIONHD Camcorder Explorer Kit with 6 Cameras
    • MANUFACTURERS PART NUMBERHDV5200-6
    • LIMITED WARRANTY1 Year
    • RESOLUTION2592x1944
    • SCREEN SIZE2.5" LCD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:66