Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton Portable Digital Microscope Camera 2MP - 2.8 Inch LCD

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Hamilton Portable Digital Microscope Camera 2MP - 2.8 Inch LCD

Item #: WBB548691

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 425.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton Portable Digital Microscope Camera 2MP - 2.8 Inch LCD

Open a whole new world of exploration with the Hamilton VP-SCOPE Portable Digital Microscope Camera

This innovative design takes the traditional microscope and makes it as portable and easy to use as any digital camera - Just zoom in and take your picture. Focus on tiny objects such as electronics, insects, slides and more! The incredibly precise lens and adjustable LED lighting system ensures the best possible photos and videos.

Major Features:
  • Portable, hand-held digital microscope camera
  • 2 Megapixel Sensor
  • 2.8” LCD Display
  • Optical Zoom: 10X and 40X
  • Digital Zoom to 200X
  • 2GB Memory (Micro SD) Included
  • Adjustable LED Lighting System
  • Rechargeable Li-ion battery and charger included
  • Included 5 specialized lens surrounds/caps for accurate image taking
  • Compatible with Windows 7/Vista/XP and Mac OSX as USB Data Device
  • Includes specialized imaging software for Windows 7/Vista/XP Only


Lens Caps and Surrounds:
  • 1 - Contact Cap for soft materials like cloth, wool, paper, hair, skin etc
  • 2 - Contact Cap for surface-mount components, screws, coins
  • 3 - Non-Contact Surround for flowers, insects, narrow items
  • 4 - Deep-Well Cap for looking at small objects and water droplets
  • 5 - Shallow-Well Cap for looking at small particulate matter, sand, fish eggs, etc.
Detailed Specifications:
  • 2.8” full color TFT LCD Screen 320 x 240 Pixel resolution
  • Lens & CMOS sensor : 2 Megapixels
  • Magnification - 1 to Infinity, (Optical) 10x,40x, (Digital) 15x to 200x
  • Light Sources: 8 Adjustable White LEDs
  • Photo resolution - 1600 x 1200 pixels, JPG file
  • Video resolution - 640 x 480 pixels, AVI file, 320 x 240 MP4 file
  • Measurement function: Length
  • Size : 130(L) x 64(W) x 28(T)mm
  • Weight 120g excluding battery
  • 2GB Micro SD Card Included
  • Li-ion battery Included
  • Camera Scene Options - Multi-light sources, Video recording, PC&TV image output (MP4 file), white balance adjustment
Software Features (Windows 7/Vista/XP Only)
  • Measurement functions - Length, circumference, Area, Radius & Diameter, Angle
  • Basic Image Editing
  • Image comparison function
  • Aiming aid for observation
  • Flip an image: vertical flip, horizontal flip, vertical & horizontal flip.
  • Webcam Function

Product Specifications

    • COLOR FINISHSilver
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTION2MP Portable Digital Microscope Camera
    • INCLUDESMicroscope Camera, USB Cable/Powder Supply, 2GB Micro SD Card, Li-ion Battery, U
    • MANUFACTURERS PART NUMBERVP-SCOPE
    • LIMITED WARRANTY1 Year
    • RESOLUTIONPhoto: 1600x1200, Video: 640x480

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!