Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plantronics Multimedia Headset, AUDIO326, Flexible Headband, Black/Silver

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Plantronics Multimedia Headset, AUDIO326, Flexible Headband, Black/Silver

Item #: WBB1001609

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.95 Save up to 34%
Price: $16.50
Product Information
Customer Review
Product Q&A
Accessories
Plantronics Multimedia Headset, AUDIO326, Flexible Headband, Black/Silver

Multimedia headset delivers excellent audio quality for Skype, Windows Live, Yahoo Internet calling, your favorite music and movies. An adjustable boom brings the microphone close to your mouth, so your callers can hear and understand you clearly during conversations. Advanced noise-canceling features in the microphone reduce background noise so your callers only hear you. Headset features pillow-soft ear cushions and full-range stereo sound. Convenient in-line controls put music volume, microphone volume, and mute features at your fingertips. Lightweight and flexible headset is comfortable for hours of use.

Product Specifications

    • COLOR FINISHBlack & Silver
    • BRANDPlantronics
    • DESCRIPTIONHeadset
    • MANUFACTURERS PART NUMBERAUDIO326
    • MICROPHONEYes
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • VOLUME CONTROLYes
    • CONNECTIVITY TECHNOLOGYWired
    • EARPIECE CONTROLSVolume
    • PLUG TYPE(S)Dual 1/8" or 3.5mm
    • FORM FACTORSemi-open

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:25