Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plantronics Stereo Headset, AUDIO628, USB, Noise Cancelling Mic, 6.56' Cord, Black/Blue

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Plantronics Stereo Headset, AUDIO628, USB, Noise Cancelling Mic, 6.56' Cord, Black/Blue

Item #: WBB1001568

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 15%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Plantronics Stereo Headset, AUDIO628, USB, Noise Cancelling Mic, 6.56' Cord, Black/Blue

Computer headset is the perfect headset for online calls with Intuitive inline controls, digital signal processing, 24-bit hi-fi stereo HD sound and noise-canceling mic to deliver crystal-clear conversations. Audio 628 Computer Headset is easy to wear, easy to use and Skype Certified for a better chatting experience. Answer and Skype calls right from the headset. Digital Signal Processing scrubs static and kills echo. Lightweight design and comfortable ear pads keep you listening. 6.56' cable length.

Product Specifications

    • COLOR FINISHBlack & Blue
    • BRANDPlantronics
    • DESCRIPTIONHeadset
    • MANUFACTURERS PART NUMBERAUDIO628
    • MICROPHONEYes
    • SPECIAL FEATURES/SUGGESTED USEEcho Cancellation
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • EARPIECE CONTROLSCall/Answer/End, Volume
    • MAXIMUM FREQUENCY RESPONSE20 Hz
    • MINIMUM FREQUENCY RESPONSE20 Hz
    • CONNECTIVITY TECHNOLOGYWired
    • FORM FACTORSemi-open
    • HOST INTERFACEUSB
    • MATERIAL(S)Foam
    • PLUG TYPE(S)USB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!