HamiltonBuhl Deluxe Multimedia Headset w/ Microphone

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

HamiltonBuhl Deluxe Multimedia Headset w/ Microphone

Item #: WBB431420

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 22.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Deluxe Multimedia Headset w/ Microphone

Features:

  • Headphone Speaker 40mm Mylar
  • Magnet Ferrite Cobalt
  • Impedance 32 Ohms ± 15% each side
  • Frequency Response 20-20,000 Hz
  • Sensitivity 110dB SPL ± 3dB at 1kHZ
  • Input Min. input 20 mw, Max 30 mw
  • R/L Output Diff. dB
  • Distortion 5% Max
  • Input Connection 3.5mm, black jacketed, nickel plated stereo
  • Earpad Black leatherette
  • Cord 6' straight
  • Microphone
  • Type Electret condenser stereo
  • Directivity Omni Directional
  • Sensitivity -41dB, standard -38dB, max -35dB
  • Frequency Response 20-16,000Hz
  • Impedance 1,500 Ohms, ±15%
  • Operating Voltage Nominal +3V; Accepts 1.5V-10V
  • Output Connection 3.5mm, red jacketed, nickel plated


Product Specifications

    • COLOR FINISHGray
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTIONDeluxe Multimedia Headset
    • MANUFACTURERS PART NUMBERHA-66M
    • MICROPHONEYes
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • HEADPHONE TYPEDeluxe
    • VOLUME CONTROLYes
    • PLUG TYPE(S)3.5mm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Headphones

Your review: We are a school district that is running a program that needs headphones with microphopnes on a daily basis. We have used many models over the last three years includng a behind the head set recommedned by the program vendor. we have found these to be not only less expensive in the intial purchase but also by virtue of not having to replace as many of them as we did with previous brands. We use at all grade levels K-12 and are very satisfied. I have just ordered another 75 for expansion of our program.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!