Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digital Audio Hub w/ 6 Deluxe Headphones & Carry Case
See all 4 items in product family

Digital Audio Hub w/ 6 Deluxe Headphones & Carry Case

Item #: WBB431531

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $208.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Digital Audio Hub w/ 6 Deluxe Headphones & Carry Case

Made of plastic and electrics for long lasting durability. Complete, classroom-ready listening stations for up to 6 students with crystal clear digital sound. Features Apple iPod™ or iPhone™ dock connection and a stereo 1/8" audio-in connection for MP3, MP4 and CD players (Ipod™, iPhone™ and cable not included). DC power cord included. (6) Deluxe Headphones with Individual Volume Control. Power and audio dock for iPod(TM) with dock connector and iPhone(TM). 4 Watt RMS amplified speakers (2W/Channel). 6 Headphone jacks with single volume control. 1/8"Stereo Line-In. DC Powered (External power supply). iPod and iPhone not included. 1 Year Limited Warranty. NOTE: This item is not an Apple product, licensed by Apple, or authorized or approved by Apple. iPod™ and iPhone™ are registered trademarks of Apple Inc.

Product Specifications

  • COLOR FINISHBlue/Black
  • BRANDHamilton Electronics
  • CONSTRUCTIONPlastic & Electronics
  • DESCRIPTIONDigital Audio Hub
  • INCLUDES"(6)Headphones, (1)Carry Case"
  • MANUFACTURERS PART NUMBERDSIP-SC7V
  • LIMITED WARRANTY1 Year
  • HEADPHONE TYPE"Deluxe, With Vol Controls"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.