Digital Audio iPod Listening Center & Boombox

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Digital Audio iPod Listening Center & Boombox

Item #: WBB937129

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.00 Save up to 32%
Price: $212.95
Product Information
Customer Review
Product Q&A
Accessories
Digital Audio iPod Listening Center & Boombox

Includes the exciting new digital iPod Audio Listening Center. Provides iPod docking, amplified speakers and a 6 station listening center in a compact package that's perfect for every classroom. Connect an iPod with dock connector or iPhone and get power and crystal clear audio. Line in connection allows any stereo audio device to utilize the amplified speakers or headphone jacks. CD Player and AM/FM stereo tuner and LED display. Full auto stop cassette recorder. Records from CD and Radio. 110/220V Dual Voltage. UL Listed for safety. Operated on AC/DC Power or 8 D-Cell Batteries (not included).

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES12
    • HEIGHT INCHES10
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • ASSEMBLYAssembled
    • DESCRIPTIONDigital Audio iPod Listening Center & Boombox
    • MANUFACTURERS PART NUMBERSL1072
    • MICROPHONENo
    • TYPEIsolating Headphone
    • LIMITED WARRANTY1 Year
    • PLUG TYPE(S)1/8" or 3.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!