Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digital Earbuds with 4' Cord and 3.5mm Stereo Plug, White
See all 15 items in product family

Digital Earbuds with 4' Cord and 3.5mm Stereo Plug, White

Item #: WB277073

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.40
Product Information
Customer Review
Product Q&A
Accessories
STEREO EAR BUDS
Disposable Earbuds
Disposable earbuds provide a great way to enhance your educational experience while keeping your learning environment sanitary. Digital ear buds have a flexible ear cushion that is designed to fit almost any ear size comfortably without losing any sound! Soft ear cushion also reduces stress on your ears. These ear buds are lightweight, yet durable and long lasting. The ear cushions are easy to remove for cleaning, and will even extend your usage! These earbuds have a 4' cord and a 3.5mm (1/8") stereo plug.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES2
    • HEIGHT INCHES3-1/2
    • COLOR FINISHWhite
    • BRANDAVID®
    • DESCRIPTIONDigital Earbuds
    • MANUFACTURERS PART NUMBERDX-992
    • MICROPHONENo
    • TYPEEarbud/Earphone
    • LIMITED WARRANTY1 Year
    • WATER RESISTANTNo
    • NOISE CANCELLINGNo
    • HEADPHONE TYPEEarbud
    • EAR CUSHIONSRubber
    • SOUND LIMITINGNo
    • COIL CORDNo
    • PLUG TYPE(S)1/8" or 3.5mm
    • CONNECTOR3.5mm (1/8") Stereo Plug
    • CORD LENGTH4'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:66