Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Disposable Stereo Black Earbuds With 6' Cord - Min Qty 4
See all 14 items in product family

Disposable Stereo Black Earbuds With 6' Cord - Min Qty 4

Item #: WB277080

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 4 ($6.48)

Price: $1.62
Product Information
Customer Review
Product Q&A
Accessories
STEREO EAR BUDS
Disposable Stereo Earbuds
Disposable earbuds provide a great way to enhance your educational experience while keeping your learning environment sanitary. Small black earbuds have a 6' cord. Includes a 3.5mm (1/8") stereo plug.

Product Specifications

    • WIDTH INCHES1/4
    • DEPTH INCHES1/4
    • HEIGHT INCHES1
    • COLOR FINISHBlack
    • BRANDAVID®
    • DESCRIPTIONDisposable Stereo Black Earbuds with 6' Cord
    • MANUFACTURERS PART NUMBERAE-5
    • MICROPHONENo
    • TYPEEarbud/Earphone
    • LIMITED WARRANTY1 Year
    • WATER RESISTANTNo
    • NOISE CANCELLINGNo
    • HEADPHONE TYPEEarbud
    • EAR CUSHIONSN/A
    • SOUND LIMITINGNo
    • CONNECTOR3.5mm (1/8") Stereo Plug
    • CORD LENGTH6'
    • COIL CORDNo
    • PLUG TYPE(S)1/8" or 3.5mm

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Phew!! needed a quick solution fast!

Your review: Massive training roll out to our employees. Needed a very quick solution so all of our employees could take part in the training.

Pros: Fast, durable and budget friendly!!

Cons: ZERO!!

Is this review helpful?

Good Product

Your review: Just as described. They even have a 6 foot long cord !

Pros: disposable, 6 foot cord, affordable.

Cons: if the cord is pulled to hard the earbuds will not work anymore.

Is this review helpful?

Earbuds

Your review: the long cord is a plus....it allows mobility.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!