Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Wireless Headset, 981000337, 2.4GHz, Black

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Logitech Wireless Headset, 981000337, 2.4GHz, Black

Item #: WBB1001672

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.99 Save up to 16%
Price: $ 100.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech Wireless Headset, 981000337, 2.4GHz, Black

Comfortable, wireless headset lets you chat, rock and surf on multiple devices like your PC, tablet and smartphone with rich digital stereo, a six-hour rechargeable battery and a full set of on-ear controls. Laser-tuned drivers and a built-in equalizer deliver rich digital stereo that immerses you in your music and calls. The noise-canceling microphone reduces background noise. With 2.4 GHz wireless technology, roam up to 12m (40') from your PC using the tiny nano receiver or pair with your smartphone or tablet using Bluetooth. Listen and chat longer with up to six hours of battery life on the rechargeable battery. Position the microphone right where you want it or rotate it up so that it discreetly hides in the headband when you're listening to music or watching a movie. Lightweight headset folds up like sunglasses when you're ready to hit the road. Wireless Headset H800 includes a nano receiver and USB recharging cable.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • BRANDLogitech
    • DESCRIPTIONHeadset
    • MANUFACTURERS PART NUMBER981000337
    • MICROPHONEYes
    • SPECIAL FEATURES/SUGGESTED USEFoldable
    • TYPEOn-Ear Headphone
    • PLUG TYPE(S)Wireless
    • FORM FACTOREar-cup
    • GREEN COMPLIANTYes
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS, WEEE
    • MAX BATTERY RUN TIME6 Hour
    • CONNECTIVITY TECHNOLOGYWireless
    • EARPIECE CONTROLSCall/Answer, Track Volume

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!