Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Equipment


(558 Items)
Sub Category
Headphones & Listening Centers (193)
Remove
Hamilton 3.5mm Plug to Standard Phone (1/4") Jack Audio Adapter
Remove

      Items
Hamilton 3.5mm Plug to Standard Phone (1/4") Jack Audio Adapter Hamilton 3.5mm Plug to Standard Phone (1/4") Jack Audio Adapter


Hamilton 3.5mm Plug to Standard Phone (1/4") Jack Audio Adapter
Hamilton 3.5mm Plug to Standard Phone (1/4") Jack Audio Adapter
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB664460
List Price $5.95    Save 4%
Price: $5.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Comprehensive premium 3.5mm plug to standard phone (1/4") jack audio adapter
Product Specifications
COLOR FINISH Silver
BRAND Hamilton Electronics
CONSTRUCTION Metal
DESCRIPTION 3.5mm Plug Standard Phone 1/4" Jack Audio Adapter
MANUFACTURERS PART NUMBER MP-SPJ
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Val-U-Pak iPod/CD/SD/USB/MP3 Listening Center with 6 Deluxe Headphones

Val-U-Pak iPod/CD/SD/USB/MP3 Listening Center with 6 Deluxe Headphones

From $293.95
select
Qty: Add to Cart
Digital Audio Hub w/ 6 Deluxe Headphones & Carry Case

Digital Audio Hub w/ 6 Deluxe Headphones & Carry Case

From $202.95
select
Qty: Add to Cart
Schoolmate Personal Mono/Stereo Headphone w/ Leatherette Ear Pads

Schoolmate Personal Mono/Stereo Headphone w/ Leatherette Ear Pads

From $8.30
select
Qty: Add to Cart
Personal Economical Stereo/Mono Headphone

Personal Economical Stereo/Mono Headphone

From $4.91
select
Qty: Add to Cart
Hamilton Deluxe Multimedia Headphone with Mic

Hamilton Deluxe Multimedia Headphone with Mic

From $19.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)