Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Headphones with Vinyl Earpads and Adjustable Headband Red
See all 75 items in product family

Headphones with Vinyl Earpads and Adjustable Headband Red

Item #: WB257497RD

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Accessories
STEREO HEADPHONES
Headphones with Vinyl Earpads
This collection of stereo headphones is great for various applications including use in the educational market. Provides excellent sound quality and comfort with vinyl earpads for easy cleaning. Headphones have an adjustable headband and rotating earpieces. Includes a 6'L cord and 3.5mm (1/8") plug.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES7
    • HEIGHT INCHES1-1/2
    • COLOR FINISHRed
    • BRANDAVID®
    • DESCRIPTIONHeadphones with Vinyl Earpads and Adjustable Headband
    • MANUFACTURERS PART NUMBERFV-060-RED
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • LIMITED WARRANTY1 Year
    • WATER RESISTANTNo
    • NOISE CANCELLINGNo
    • HEADPHONE TYPEEarpad
    • EAR CUSHIONSVinyl
    • CORD LENGTH6'
    • PLUG TYPE(S)1/8" or 3.5mm
    • CONNECTOR3.5mm (1/8") Stereo Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!