Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Equipment


(565 Items)
Sub Category
Headphones & Listening Centers (193)
Remove
LTB Audio Systems Magnum True 5.1 Surround Sound USB Over Ear Headphone with Mic
Remove

      Items
LTB Audio Systems Magnum True 5.1 Surround Sound USB Over Ear Headphone with Mic LTB Audio Systems Magnum True 5.1 Surround Sound USB Over Ear Headphone with Mic


LTB Audio Systems Magnum True 5.1 Surround Sound USB Over Ear Headphone with Mic
Email This Page Printer Friendly Version
LTB Audio Systems Magnum True 5.1 Surround Sound USB Over Ear Headphone with Mic
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB664459
List Price $112.00    Save 14%
Price: $95.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LTB MG-USB51 - True 5.1 Surround Sound USB Gaming, VoIP Headset for PC & Mac Built-in Microphone With a dynamic Plug & Play interface, the new MG-USB51 headphone system from LTB provides quick connectivity for Movie and gaming enthusiasts. With support for full HRTF 3D and EAX 2.0, the MG-USB51 offers a great way to get True 5.1 sound from today's Notebook computers that most often can only produce 2.0 Audio.

The most dynamic PC users will appreciate a 5.1 USB headphone like the Magnum 5.1. Equipped with real subwoofer emitters, this headset is designed to offer the full effect of music and movies on your PC or Mac.

Features

• True 5.1 Surround Sound with 6 dedicated speaker drivers (ISC, Independent Sound Chambers).
• USB Plug & Play for Windows PC or Mac OS.
• Built-In Noise Canceling Microphone for VoIP and Lane Party
• SafeBass Technology
• Support Full HRTF 3D and EAX 2.0

Specifications

• Multiple speaker units 2 x 40mm, 2x 30mm for stereo & subwoofer channels
• Maximum performance for gaming and multimedia
• On Headset volume control (Displays level on screen)
• USB to Stereo converter (Included)
• USB Plug & Play Connector for PC or Mac
• Built-In Noise Canceling Mic with Mute Button
• Built-in Microphone for Lane Party, VoIP
• Adjustable fit, Fold Flat design
• Very lightweight, extremely comfortable to wear

The built in MIC works with these applications :

• Skype
• AIM
• Yahoo Messenger
• Microsoft Live Messenger
• XFire
• Ventrillo
• Teamspeak

Product Specifications
COLOR FINISH Black
BRAND LTB Audio Systems
CONSTRUCTION Plastic & Electronics
DESCRIPTION Magnum True 5.1 Surround Sound USB Over Ear Headphone
MANUFACTURERS PART NUMBER MG51-USB
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Val-U-Pak iPod/CD/SD/USB/MP3 Listening Center with 6 Deluxe Headphones

Val-U-Pak iPod/CD/SD/USB/MP3 Listening Center with 6 Deluxe Headphones

From $293.95
select
Qty: Add to Cart
Personal Economical Stereo/Mono Headphone

Personal Economical Stereo/Mono Headphone

From $4.91
select
Qty: Add to Cart
Hamilton Deluxe Multimedia Headphone with Mic

Hamilton Deluxe Multimedia Headphone with Mic

From $19.25
select
Qty: Add to Cart
Schoolmate Personal Mono/Stereo Headphone w/ Leatherette Ear Pads

Schoolmate Personal Mono/Stereo Headphone w/ Leatherette Ear Pads

From $8.30
select
Qty: Add to Cart
Digital Audio Hub w/ 6 Deluxe Headphones & Carry Case

Digital Audio Hub w/ 6 Deluxe Headphones & Carry Case

From $202.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)