Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Plug Headset with Microphone, Orange
See all 75 items in product family

Single Plug Headset with Microphone, Orange

Item #: WB277616RG

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.00
Product Information
Customer Review
Product Q&A
Accessories
Single Plug Headset with Microphone, Orange

The perfect match for use with devices with a single headphone jack that operates both the speakers and microphone such as some tablet computers and newer laptops. It has a 6' cord, single 3.5mm stereo plug, flexible microphone, and permanent padded vinyl earpads. The headband is padded and adjustable making it a great choice for all ages. Available in three brilliant colors - black with green, orange or white.

Product Specifications

    • COLOR FINISHOrange
    • BRANDAVID®
    • DESCRIPTIONSingle Plug Headset with Microphone
    • MANUFACTURERS PART NUMBERAE-36-Orange
    • MICROPHONEYes
    • MODEL277616RG
    • TYPEOn-Ear Headphone
    • HEADPHONE TYPEEarpad
    • EAR CUSHIONSVinyl
    • CONNECTOR3.5mm (1/8") Stereo Plug
    • PLUG TYPE(S)1/8" or 3.5mm
    • CORD LENGTH6'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:26