Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 34 items in product family

Sound Vision Video Boombox 6 Station Wireless Listening Center

Item #: WBB548679

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $584.00
Add to list
Product Information
Product Q&A
Accessories
Sound Vision Video Boom box 6 Station Wireless Listening Center

The Hamilton Wireless Sound Vision Listening Center has everything you need for classroom audio and video for up to 6 students at a time with the convenience of Wireless Headphones. Give your students access to great educational content on most popular formats including DVD, CD, MP3 and more. LCP/MV8990/906 Listening Center Includes:

(1) Hamilton Sound Vision Portable DVD/CD/MP3 Boom box

Hamilton Electronics presents the Sound Vision Portable Video Boom box Movie & Music System. Featuring a 7" LCD Display for Movie Playback, the Hamilton Sound Vision Plays DVD, CD, CDR/RW and CD-G Karaoke disks. The built-in USB memory reader also lets the Sound Vision read JPEG, MP3 and MPEG-4 files. There’s even an. AM/FM radio!

Even with all its advanced features, the Sound Vision is easy to use. DVD and CD playback can be done with the controls directly on the boom box. Additional features and menus are accessed using the included remote control.

Features:
  • Durable design and construction for classroom use
  • 7" 16:9 LCD display to display DVDs, MP4 videos, or Photos
  • Plays DVD, CD, CD-R/RW, and JPEG discs
  • Plays MP4 video, MP3/WMA, JPEG photo from a USB device
  • AM/FM Radio
  • 1 mini-plug headphone output (Compatible with Hamilton jack boxes)
  • Microphone Input
  • Composite RCA video output
  • Optical digital audio output
  • Can be powered with a AC cord, or 8 "D" sized batteries (batteries not included)
In the box:
  • Hamilton Sound Vision Boom box
  • Remote Control
  • AC Power Cable
  • Users Guide
(1) W900-Multi Wireless Transmitter

Transmits high quality audio via VHF to W901 series headphones, W2040 Receivers and W2020 Speakers within a 300 foot range. Connects to any analog audio source through a 1/8" stereo mini plug. Switchable between 4 frequencies (Blue - 72.500 MHz, Yellow - 72.100 MHz, Green - 72.900 MHz, Orange - 74.700 MHz)

(6) W901-Multi - Multi Channeled Wireless Headphone

Multi-channeled headphone. Get 50 hours of listening time between charges with only an 8 hour charge time. Superb sound quality without wires or interference. Powered by classroom friendly internal NiMH battery with 40 hours of operating time between 8-hour charges. Switchable between 4 frequencies (Blue - 72.500 MHz, Yellow - 72.100 MHz, Green - 72.900 MHz, Orange - 74.700 MHz)NO TOXIC CHEMICALS - MERCURY FREE

(1) Lockable Carrying Case (Lock not included)

One Year Warranty

Product Specifications

  • COLOR FINISHBlue/Black
  • BRANDHamilton Electronics
  • CONSTRUCTIONPlastic & Electronics
  • DESCRIPTION6 Station Sound Vision Portable DVD/CD/MP3 Listening Center
  • MANUFACTURERS PART NUMBERLCP/MV8990/906
  • LIMITED WARRANTY1 Year
  • HEADPHONE TYPEMulti Channeled Wireless
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.