Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stereo/Mono Headphones with Plug Adaptor & Volume Control Yellow
See all 58 items in product family

Stereo/Mono Headphones with Plug Adaptor & Volume Control Yellow

Item #: WB257488YL

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.75
Product Information
Customer Review
Product Q&A
Accessories
STEREO HEADPHONES
Stereo / Mono Headphones with Plug Adaptor & Volume Control
This collection of stereo headphones is great for various applications including use in the educational market. Stereo/Mono Headphones are extremely durable and versatile headphones with a vinyl padded headband and ear pads for extra comfort and cleaning. Each earpiece has volume control and it has a stereo/mono switch so that this headphone will work with almost all audio equipment. Includes a coiled cord and a 3.5mm (1/8") plug with a 6.3mm (1/4") adaptor.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES4
    • COLOR FINISHYellow
    • BRANDAVID®
    • DESCRIPTIONStereo/Mono Headphones with Plug Adaptor & Volume Control
    • MANUFACTURERS PART NUMBERAE-808-YELLOW
    • MICROPHONENo
    • TYPEIsolating Headphone
    • LIMITED WARRANTY1 Year
    • WATER RESISTANTNo
    • NOISE CANCELLINGNo
    • HEADPHONE TYPEEarpad
    • EAR CUSHIONSVinyl
    • COIL CORDYes
    • CORD LENGTH6'
    • CONNECTOR3.5mm (1/8") Plug with 6.3mm (1/4") Adaptor
    • VOLUME CONTROLYes
    • PLUG TYPE(S)1/8" or 3.5mm and 1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!