Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

15 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle

Item #: WBB652407

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
15 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle

MG Electronics 15 Watt Piezo Dynamic Megaphone is a lightweight and energy efficient megaphone with ultra loud voice. Piezo Dynamic Technology is a revolutionary techinque that allows a megaphone to operate more efficiently and with less weight than ever before. Lasts 18 hours continuously on 8 "AA" cells as opposed to 6 hours on 8 "AA" cells using conventional technology. Weighs 30% less than a conventional model megaphone. Features adjustable volume control.

Features:
  • Power: 15 Watts
  • Size: 12" long x 7-3/4" bell diameter
  • Range: Up to 5/8 mile
  • Batteries: 8 "AA" cells (Not included)
  • 3 Modes: Talk mode, Whistle mode & Siren mode
  • Net Weight: 1.5 lbs (Without batteries)

Product Specifications

    • WIDTH INCHES20-1/4
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES13-3/4
    • COLOR FINISHRed/White
    • BRANDMG Electronics
    • CONSTRUCTIONABS Plastic
    • DESCRIPTION15 Watt Piezo Dynamic Megaphone
    • MANUFACTURERS PART NUMBERPGM-15PD
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!