Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Watt Piezo Dynamic Megaphone With LED Emergency Light & Siren

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

20 Watt Piezo Dynamic Megaphone With LED Emergency Light & Siren

Item #: WBB652430

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
Accessories
20 Watt Piezo Dynamic Megaphone With LED Emergency Light & Siren

Innovative new design, this all-in one Emergency megaphone features a powerful LED flashlight, colored flashing signal dome light, emergency siren and whistle, along with the ability to record and repeat a ten-second message. Built around a high quality 20 Watt Piezo Dynamic voice coil megaphone with omni directional microphone for clear enunciation. This unit is lightweight, durable and energy efficient. Requires 8 AA Batteries (Not included) with LED power level indicator.

Features:
  • Power Source: 12V DC (8*UM-3)
  • Max Output: 120+/-3dB/1M
  • Current Consumption: 700mA MAX
  • Service Lifetime of Siren: 8 Hour
  • Function: 10 second voice recorder with continuous playback loop
  • Material: ABS plastic
  • Color: White Bell / Black Handle / Red Emergency Light & Switches
  • Size: 7" x 9" x 11"
  • Net Weight : 1.4 lbs (Without batteries)

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES12
    • COLOR FINISHBlack/White
    • BRANDMG Electronics
    • CONSTRUCTIONABS Plastic
    • DESCRIPTION20 Watt Piezo Dynamic Megaphone
    • MANUFACTURERS PART NUMBERPGM-20
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!