Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

25 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle

Item #: WBB652408

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $88.95
Product Information
Customer Review
Product Q&A
Accessories
25 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle

MG Electronics 25 Watt Piezo Dynamic Megaphone is a lightweight and energy efficient megaphone with ultra loud voice. Piezo Dynamic Technology is a revolutionary techinque that allows a megaphone to operate more efficiently and with less weight than ever before. Lasts 40 hours continuously on 8 "C" cells as opposed to 8 hours on 8 "C" cells using conventional technology. Features LED battery Indicator. Includes adjustable gain control and battery tray with recharging circuit. 12V DC Charger Not Included.

Features:
  • Power: 25 Watts
  • Size: 14-1/4" long x 8-1/2" bell diameter
  • Range: Up to 1 mile
  • Batteries: 8 "C" cells (Not included)
  • 3 Modes: Talk mode, Whistle mode & Siren mode
  • Net Weight: 2 lbs (Without batteries)

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES20
    • HEIGHT INCHES16
    • COLOR FINISHRed/White
    • BRANDMG Electronics
    • CONSTRUCTIONABS Plastic
    • DESCRIPTION25 Watt Piezo Dynamic Megaphone
    • MANUFACTURERS PART NUMBERPGM-25PD
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Value

Your review: We ordered one to start with and were pleasantly surprised at the quality for the price - so much so that we ordered 3 more a week later!

Is this review helpful?

Great for the Price

Your review: We were so impressed with this item, that we purchased 3 more! Great product, great price!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:24