Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 5 items in product family

AmpliVox S124 Amplipod Portable Podium PA System, 50-Watt Multimedia Amplifier w/3 Mic Inputs

Item #: WBB1141871

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $729.00
Product Information
Product Q&A
AmpliVox S124 Amplipod Portable Podium PA System, 50-Watt Multimedia Amplifier w/3 Mic Inputs

Rugged plastic shell hides a complete, 50W sound systems in a lightweight, easy-to-carry package. Combination podium/PA/lectern easily accommodates audiences up to 1,500 people in a 15,000 sq. ft. area. Two built-in Jensen design speakers provide 180° of sound coverage. Convenient, easy-to-use controls put microphone and auxiliary controls at your fingertips. Removable speaker grill cover provides easy access to storage compartment for cables and microphones. Two rack slots let you customize your system to meet your needs. Mic Input Types: Condenser;Dynamic;Wireless; Number of Mic Inputs: 3; Speaker Type: 6" x 8" Jensen Speaker.

Product Specifications

  • DEPTH INCHES21"
  • HEIGHT INCHES15"
  • COLOR FINISHBlack
  • BRANDAmplivox®
  • DESCRIPTIONPortable Podium PA System
  • POWER SOURCE(S)Built-In 12V SLA Rechargeable Battery;AC Adapter/Battery Charger
  • WIDTH23"
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • TOTAL RECYCLED CONTENT PERCENT0%
  • AUXILLIARY JACK TYPES3.5mm;RCA
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.