Audio Portable Buddy

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Audio Portable Buddy

Item #: WBB196569

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $349.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Audio Portable Buddy

Audience Size: Up to 1,000. Room Size: Up to 10,000 sq. ft. Compact 50 watt powerhouse of presentation versatility Use Indoors or Outdoors. Weighs only 4 lbs. (8 lbs. with batteries). Contains Multimedia Stereo Amplifier and one 6" x 8" Jensen designed speaker built into rugged, durable case; Includes professional dynamic cardioid mic with 15' cord, shoulder strap, and 2 audio interface cables ( 7-ft; stereo 3.5mm male/2 RCA jacks; computer interface cable 5-ft; stereo 3.5mm male/male jacks). This system is also an excellent companion for your video projector or laptop. Power with 10 D-cell alkaline batteries (not included) for up to 200 hours; International AC Adapter/recharger and Rechargeable Nicad Battery Pack also available 13-1/2"W x 4-1/2"D x 11"H overall.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • DESCRIPTIONAudio Portable Buddy
    • MANUFACTURERS PART NUMBERS222
    • TYPEWired
    • WATTS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:27