Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Condenser 12' Extension Mic Cable

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Condenser 12' Extension Mic Cable

Item #: WBB937116

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.00 Save up to 43%
Price: $9.20
Product Information
Customer Review
Product Q&A
Condenser 12' Extension Mic Cable

12' Condenser Extension Cable. Female 1/8" (3.5mm) to Male 1/8" (3.5mm). Extension cable Only. Does not connect directly to Mic.

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • ASSEMBLYAssembled
    • DESCRIPTIONCondenser 12' Extension Mic Cable
    • MANUFACTURERS PART NUMBERS1750
    • WEIGHT LBS--
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:23