Deluxe Wireless Half-Mile Hailer Kit

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Deluxe Wireless Half-Mile Hailer Kit

Item #: WBB937125

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,481.00 Save up to 42%
Price: $ 865.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Deluxe Wireless Half-Mile Hailer Kit

Deluxe Wireless Half-Mile Hailer Kit includes the SW610A Wireless 16 Channel UHF Half-Mile Hailer plus an extra horn speaker, two S1080 tripods, a rugged carrying case on wheels with luggage handle, and separate tripod case. Powerful PA reverberant horn delivers 108dB sound pressure level over the 584Hz - 608Hz audio range. Your audience can hear loud and clear while you direct the action Great for athletic events, band practice, field days, public safety, law enforcement, outdoor marketing events, crowd control auctioneers political campaigns missionaries - any outdoor event. Features/Specifications:
50 watt multimedia stereo amplifier with built in wireless receiver
16 Channel UHF wireless receiver from 584MHz - 608MHz
Includes SW610A, extra horn speaker with 40 ft. cable, 2 tripods, rugged nylon carrying case with wheels and retractable luggage handle
Weatherproof reverberant horn speaker carries sound the length of a football field
Wireless lapel mic and headset mic with body pack transmitter
Dual Wireless Capability: 2 presenters can be wireless with optional 2nd wireless mic kit
Power up to 200 hours with 10 D-cell alkaline batteries
Audience size: up to 3,000 people Included:
SW610A Wireless Half-Mile Hailer
SW805A 50-watt amplifier
built into the SW610A
S1264 Horn speaker; 40 ft. cable
S1601 Wireless lapel mic and headset mic with body pack transmitter
Two S1080 heavy duty tripods
S1960 Rugged nylon universal carrying case with wheels and retractable luggage handle

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES12
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDAmplivox
    • ASSEMBLYAssembled
    • DESCRIPTIONDeluxe Wireless Half-Mile Hailer Kit
    • MANUFACTURERS PART NUMBERSW632
    • LIMITED WARRANTY6 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed