Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Falcon Safety Products FALMSN Mighty Sonic Safety Horn, 4 1/2 dia. x 9
See all 26 items in product family

Falcon Safety Products FALMSN Mighty Sonic Safety Horn, 4 1/2 dia. x 9

Item #: WBB1142231

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $19.75 ea.
2 $16.50 ea.
3+ $15.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Falcon Safety Products FALMSN Mighty Sonic Safety Horn, 4 1/2 dia. x 9

A low cost, effective and quality solution for your company's signaling needs. Made and tested in the U.S.A. Guaranteed to be heard up to a mile; loud enough to be heard over machinery and other noise. Typical uses include: primary alarm system in a small firm, back-up system for a large company, warning alert in a confined space, injured worker alarm or an alarm against an intruder, thief or unfriendly animal. Audio Range: 1 mi; Diameter: 4 1/2"; Length: 9".

Product Specifications

    • LENGTH INCHES--
    • HEIGHT INCHES9
    • COLOR FINISHRed/White
    • BRANDDust-Off®
    • DESCRIPTIONMighty Sonic Safety Horn
    • WEIGHT LBS8 oz
    • WATTS--
    • LENGTH9"
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • DIAMETER4 1/2"
    • AUDIO RANGE1 mi
    • POWER SOURCE(S)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!