Line Array Amplified Speaker with 16 Channel UHF Wireless Mic

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Line Array Amplified Speaker with 16 Channel UHF Wireless Mic

Item #: WBB937109

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $599.00 Save up to 41%
Price: $ 350.95
Product Information
Customer Review
Product Q&A
Line Array Amplified Speaker with 16 Channel UHF Wireless Mic

One lightweight, slim, compact line array design. Three different systems; Passive (non-powered) extension speaker, Amplified speaker with a built-in 30 Watt amplifier and a Neutrik combo microphone connector, lastly a Amplified speaker with built-in 30 Watt amplifier and a 16 channel wireless microphone kit. All can be mounted either horizontally or vertically. Mounting bracket included. Model SS1234 - 50 W. Amplified Speaker with Wired Microphone.

Features/Specifications:
Amplifier: 50 Watts
1 - RCA, audio input
1 - 1/4" microphone jack input
1 - 3.5mm line level input
1 - 12V DC input
1 - Spring Loaded Speaker Terminal
1 - 3.5mm Line Level
Volume On / Off controls
16 Channel UHF Wireless Microphone
Choice of either a handheld or lapel wireless microphone
1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES3-3/8
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDAmplivox
    • ASSEMBLYAssembled
    • DESCRIPTIONLine Array Speaker with Wireless Mic
    • MANUFACTURERS PART NUMBERSW1234
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed