Line Array Speaker with Wired Mic

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Line Array Speaker with Wired Mic

Item #: WBB937107

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.00 Save up to 41%
Price: $ 262.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Line Array Speaker with Wired Mic

One lightweight, slim, compact line array design. Three different systems; Passive (non-powered) extension speaker, Amplified speaker with a built-in 30 Watt amplifier and a Neutrik combo microphone connector, lastly a Amplified speaker with built-in 30 Watt amplifier and a 16 channel wireless microphone kit. All can be mounted either horizontally or vertically. Mounting bracket included. Model SS1234 - 50 W. Amplified Speaker with Wired Microphone.

Features/Specifications:
Amplifier: 50 Watts
1 - RCA, audio input
1 - 1/4" microphone jack input
1 - 3.5mm line level input
1 - 12V DC input
1 - Spring Loaded Speaker Terminal
1 - 3.5mm Line Level
Volume On / Off controls
1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES3-3/8
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDAmplivox
    • ASSEMBLYAssembled
    • DESCRIPTIONLine Array Speaker with Wired Mic
    • MANUFACTURERS PART NUMBERSS1234
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed