Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Mighty Mega Mite Megaphone W/Siren, C-66M, 5 Watt
See all 26 items in product family

Mayday Mighty Mega Mite Megaphone W/Siren, C-66M, 5 Watt

Item #: WBB1038676

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 2 ($43.50)

Price: $21.75
Product Information
Customer Review
Product Q&A
Mayday Mighty Mega Mite Megaphone W/Siren, C-66M, 5 Watt

Light weight and compact w/ fold down handle and adjustable strap, only 9 inches tall, projects 165 yards with 5 watts of power, volume control and speaker on/off control, shock and weather resistant high impact ABS construction.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES9
    • HEIGHT INCHES5-1/2
    • BRANDMayday Industries
    • CONSTRUCTIONPlastic/Metal
    • DESCRIPTION5 Watt Mighty Mega Mite Megaphone W/Siren
    • MANUFACTURERS PART NUMBERC-66M
    • TYPEBull Horn/Megaphone
    • WEIGHT2 lbs
    • WATTS5

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Megaphone

Your review: The horn is what our safety officer was looking for.

Pros: great

Cons: none

Is this review helpful?

Loud and effective

Your review: Loud and effective

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!