Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mity-Box Amplified Speaker with 16 Channel UHF Wireless Mic

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Mity-Box Amplified Speaker with 16 Channel UHF Wireless Mic

Item #: WBB937108

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $549.00 Save up to 42%
Price: $ 320.95
Product Information
Customer Review
Product Q&A
Mity-Box Amplified Speaker with 16 Channel UHF Wireless Mic

The AmpliVox Mity Box's small speaker design is great for small venues. Full range performance in a small compact design. You get spacious sound that extends well beyond the speaker's physical size. Like all AmpliVox PA speaker systems, they are engineered for quality voice reinforcement. SW1230 - Mity Box Amplified Speaker with Wireless Mic.

Features/Specifications:
Amplifier: 50 Watts
1 - RCA, audio input
1 - 1/4" microphone jack input
1 - 3.5mm line level input
1 - 12V DC input
1 - 3.5mm line level output
1 - 1/4" jack, speakers output
Volume On / Off controls
16 Channel UHF Wireless Microphone
Choice of either a handheld or lapel wireless microphone
1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES7
    • COLOR FINISHBlack
    • BRANDAmplivox
    • ASSEMBLYAssembled
    • DESCRIPTIONMity Box Amplified Speaker with Wireless Mic
    • MANUFACTURERS PART NUMBERSW1230
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!