Mity-Box Compact Passive Speaker

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Mity-Box Compact Passive Speaker

Item #: WBB937137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 36%
Price: $191.95
Product Information
Customer Review
Product Q&A
Mity-Box Compact Passive Speaker

The AmpliVox Mity Box's small speaker design is great for small venues. Full range performance in a small compact design. You get spacious sound that extends well beyond the speaker's physical size. Like all AmpliVox PA speaker systems, they are engineered for quality voice reinforcement. S1230 Passive speaker connects to any audio system with spring wire terminals.

Features/Specifications:
Enclosure: Sealed Type / Rotational Molded.
Power Handling: 50 Watts.
Rated Impedance: 4 ohm.
Frequency Response: 50 - 20,000 Hz.
Speaker Type: 6 x 8 inch, full range, cone-type.
Input Connector: 1 - Spring Loaded Speaker Terminal.
Enclosure Color: Black.
Grille: Perforated / Black.
Product Dimensions: 10-1/2"W x 7"H x 6-1/2"D.
Product Weight: 4.5 lbs.
1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES7
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • CONSTRUCTION--
    • ASSEMBLYAssembled
    • DESCRIPTIONMity Box Compact Passive Speaker
    • MANUFACTURERS PART NUMBERS1230
    • WEIGHT LBS--
    • WATTS--
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed