Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Radio Hailer Emergency Communication System - 2 MURS Radios & 2 Tripods Included

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Radio Hailer Emergency Communication System - 2 MURS Radios & 2 Tripods Included

Item #: WBB937124

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,599.00 Save up to 42%
Price: $ 934.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Radio Hailer Emergency Communication System - 2 MURS Radios & 2 Tripods Included

The Radio Hailer wireless PA speaker is the ideal solution where a hard-wired PA installation is simply impossible, too expensive, or temporary needed. The Radio Hailer allows you to use your portable 2-way radio, base station or mobile radio to deliver live voice messages directly to a PA speaker up to 1 mile away. SW6220 - Radio Hailer Kit Emergency Communication System - 2 MURS radios, 2 tripods, carrying case, and speakers included.

Features/Specifications:
Includes amplifier (SW805A) with horn speaker
2 AmpliVox MURS radios
Extra Horn Speaker
2 adjustable 28" to 49" Tripods
Carrying Case with wheels and retractable luggage handle
Transmitter and headset mic for use as a stand alone wireless PA system
16 Channel UHF wireless receiver from 584MHz - 608MHz
Emergency siren button: Loud 120 dB siren
Weather resistant horn
Battery operation 10 "D" cells or optional rechargeable NiCad battery
Tripod mountable
Radio holder included
Audience Size: up to 5000 people

Included:
50W multimedia stereo amplifier with 3 mic inputs
2 AmpliVox MURS radios
Extra Horn Speaker with 40 ft. cable
2 adjustable 28" to 49" Tripods
Radio Holder
Dynamic mic with 6' coiled cord
Shoulder strap

Product Specifications

    • COLOR FINISHBlack
    • BRANDAmplivox
    • ASSEMBLYAssembled
    • DESCRIPTIONRadio Hailer System - 2 MURS Radios & 2 Tripods Included
    • MANUFACTURERS PART NUMBERSW6220
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!