Radio Hailer Emergency Communication System - No Radios Included

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Radio Hailer Emergency Communication System - No Radios Included

Item #: WBB937122

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $899.00 Save up to 35%
Price: $ 583.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Radio Hailer Emergency Communication System - No Radios Included

The Radio Hailer wireless PA speaker is the ideal solution where a hard-wired PA installation is simply impossible, too expensive, or temporary needed. The Radio Hailer allows you to use your portable 2-way radio, base station or mobile radio to deliver live voice messages directly to a PA speaker up to 1 mile away. SW6200 - Radio Hailer Emergency Communication System - No Radios Included.

Features/Specifications:
Includes amplifier (SW805A) with horn speaker
Transmitter and headset mic for use as a stand alone wireless PA system
16 Channel UHF wireless receiver from 584MHz - 608MHz
Emergency siren button: Loud 120 dB siren
Weather resistant horn
Battery operation 10 "D" cells or optional rechargeable NiCad battery
Tripod mountable
Radio holder included
Audience Size: up to 5000 people

Included:
50W multimedia stereo amplifier with 3 mic inputs
Radio Holder
Horn Speaker
Dynamic mic with 6' coiled cord
Shoulder strap

Product Specifications

    • COLOR FINISHBlack
    • BRANDAmplivox
    • ASSEMBLYAssembled
    • DESCRIPTIONRadio Hailer System - No Radios Included
    • MANUFACTURERS PART NUMBERSW6200
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed