Sound Cruiser

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Sound Cruiser

Item #: WBB196578

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 506.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sound Cruiser

Lets you take your message on the road. Equip any car, truck, bus, or boat for voice-casting in minutes. Twin horn speaker assembly easily mounts with suction cups and tie-down straps. System tailored for maximum voice penetration and intelligibility. Reach crowds up to 3000 people and cover the length of a football field Plug into your car's cigarette lighter, direct-wire the unit to your 12-volt car battery or use 10 D-cell alkaline batteries. Universal 2 horn speaker module mounts to any vehicle and easily adjusts at 450 increments for front - side - rear projection. Horn power rating: 60-watts impedance: 4 ohms volume: up to 119 db. 50-watt Multimedia Stereo Amplifier, Dynamic Mic with 5 foot coiled cord, DC car adapter and cables included.

Product Specifications

    • COLOR FINISHBlack
    • BRANDAmplivox
    • COVERAGE SQ. FT.3,000
    • DESCRIPTIONSound Cruiser
    • MANUFACTURERS PART NUMBERS312
    • TYPEWired
    • WEIGHT LBS18
    • WATTS50
    • POWER SOURCE(S)DC Car Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed