Tripod and Mic Stand Travel Bag

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Tripod and Mic Stand Travel Bag

Item #: WBB196731

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tripod and Mic Stand Travel Bag

A must for transporting full-size tripods, this rugged padded nylon bag provides ample room for two Heavy-Duty tripods, six Floor Mic Stands or various other hardware. Features an adjustable shoulder strap with metal 'dog leash' for fast removal. Also includes hand straps for convenient handling. Two heavy gauge metal pulls are attached to the zipper so that the bag can be zipped at the center. All seals are crafted with corded piping that gives the bag its rigid shape. 49"W x 9-3/4"D x 5"H overall.

Product Specifications

    • WIDTH INCHES49
    • DEPTH INCHES9-3/4
    • HEIGHT INCHES5
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • DESCRIPTIONTripod & Mic Stand Traveling Bag
    • MANUFACTURERS PART NUMBERS1920
    • WEIGHT LBS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed