Voice Carrier

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Voice Carrier

Item #: WBB196575

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $706.00
Product Information
Customer Review
Product Q&A
Accessories
Voice Carrier

Audience Size: Up to 2,500. Room Size: Up to 25,000 sq. ft. Take the Voice Carrier outdoors, to an auditorium, or set it up in a conference room. 50 watt Multimedia Stereo Amplifier with 3 mic inputs, two Dual Module Companion Speakers with 40-ft. cables, 3 tripods, bracket for flexible gooseneck with mic holder. Comes with professional cardioid dynamic handheld mic with 15-ft. cord. Includes rugged nylon reinforced carrying case on wheels with extendible luggage handle. Power with 10 D-cell alkaline batteries (not included) for up to 200 hours; International AC Adapter/recharger and Rechargeable Nicad Battery Pack also available. 30"W x 12"D x 17"H overall.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES12
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • COVERAGE SQ. FT.20,000
    • DESCRIPTIONVoice Carrier
    • MANUFACTURERS PART NUMBERS230A
    • TYPEWired
    • WEIGHT LBS45
    • WATTS50
    • POWER SOURCE(S)110/240 Volt AC Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:68