Technical Pro Wireless Microphone w/ Digital Processing
See all 53 items in product family

Technical Pro Wireless Microphone w/ Digital Processing

Item #: WBB2114402

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Technical Pro Wireless Microphone w/ Digital Processing

Features:
  • Built-in digital processor with processing >850sd
  • 10 Foot XLR to 1/4" (6.35mm) cable included
  • Aluminum carrying case
  • Directivity: Unidirectional
  • Frequency Response: 50Hz-15kHz
  • Service Area: 75 Feet
  • Sensitivity: 80 ±3dB
  • Impedance: 600 ohms
  • Weight: 3 lbs


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • BRANDTechnical Pro
    • CONSTRUCTIONMetal
    • ASSEMBLYAssembled
    • DESCRIPTIONWireless Microphone with Digital Processing
    • MANUFACTURERS PART NUMBERWM88
    • MICROPHONEVHF
    • OUTPUTS1/4"
    • WEIGHT LBS3
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • CABLE LENGTH FEET3
    • POWER SOURCE(S)AC or Battery Powered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed