Wireless Multimedia Stereo Amplifier

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Wireless Multimedia Stereo Amplifier

Item #: WBB196558

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
UHF Wireless Multimedia Stereo Amplifier

50 watt multimedia stereo amplifier with built-in UHF 16 Channel wireless receiver, 3 mic inputs, line in with separate volume & tone controls; line out. For flexibility in presentations up to 4 mics can be used simultaneously: 2 wireless, one dynamic and one condenser with phantom power. The Wireless Multimedia Stereo Amplifier works with most microphones including condenser, dynamic, and wireless. The condenser (electret) input includes phantom power. All 3 mic inputs can be used simultaneously.Tape record your mixed multimedia presentation as it is happening Or provide a mixed output to the room's built-in sound system that you control. Power with 10 alkaline D-cell batteries. AC Adapter/Recharger or rechargeable NiCad Battery Pack, also available. 8-1/2"W x 8-1/2"D x 3-1/2"H overall.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES3-1/2
    • COLOR FINISHBlack
    • BRANDAmplivox
    • CONSTRUCTION--
    • DESCRIPTIONWireless Multimedia Stereo PA Amplifier
    • MANUFACTURERS PART NUMBERSW805A
    • WEIGHT LBS8
    • WATTS--
    • POWER SOURCE(S)(10) D Batteries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!