Wireless Powered Dual Speaker

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Wireless Powered Dual Speaker

Item #: WBB196715

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $359.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wireless Powered Dual Speaker

Built-in 50 watt amplifier, 16 Channel UHF receiver and dual Jensen 6" x 8" speakers. It includes a Transmitter which connects to the line-out or record-out jack on all of our Multimedia Stereo Amplifier equipped systems for a cordless link between the main PA and the Speaker within the 300 ft. reception range. Powered with 10 D-cell batteries (Sold Separately). AC Adapter/Recharger, and rechargeable NiCad Battery Pack also available. 13-1/2"W x 5"D x 10"H overall.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES10
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • CONSTRUCTION--
    • DESCRIPTIONWireless Powered Dual Speaker
    • MANUFACTURERS PART NUMBERS1204-70
    • TYPEWireless
    • WEIGHT LBS--
    • WATTS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!