Wireless Powered Dual Speaker Kit

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Wireless Powered Dual Speaker Kit

Item #: WBB937150

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,601.00 Save up to 35%
Price: $ 1,038.00
Product Information
Customer Review
Product Q&A
Wireless Powered Dual Speaker Kit

Wireless Powered Dual Speaker and Transmitter has built-in 250 watt amplifier and 16 Channel UHF receiver, two 6.5" NEO woofers & dynamic compression tweeter. It includes a Transmitter which connects to the line-out or record-out jack on the SW915 for a cordless link between the main PA and the Speaker within the 300 ft. reception range. Includes built-in rechargeable batteries and AC Power cord. All built into cabinet with handle and wheels. Use with SW915 sound system up to 300' away. No messy cables or wires. Built-in 250W amp and receiver. 2 built-in tweeters & woofer. Built-in rechargeable batteries & AC Power Cord. Built-in tripod mount. Includes transmitter. Extendible handle and wheels.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES23
    • COLOR FINISHBlack
    • BRANDAmplivox
    • CONSTRUCTION--
    • ASSEMBLYAssembled
    • DESCRIPTIONWireless Powered Dual Speaker Kit
    • MANUFACTURERS PART NUMBERS1297-70
    • WEIGHT LBS--
    • WATTS--
    • LIMITED WARRANTY6 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed