Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Equipment


(558 Items)
Sub Category
Projector Screens (46)
Remove
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen
Remove

      Items
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen 50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen


50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431422
Price: $176.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Buhl Amsterdam 30"x40"Compact Portable Screen is the perfect projector screen where ultimate portability and convenience is required. It features a durable flame retardant and mildew resistant screen material with superior reflectivity and a matte white surface, rolled into a rugged and lightweight aluminum case.

Screen Fabric Information:

Matte White: The most versatile screen surface and the premier choice when ambient light is controllable. It evenly distributes light over a wide viewing area while colors remain bright and life-like, with no shifts in hue. Screen surface can be cleaned with mild soap and water. Flame retardant and mildew resistant.

Product Features:

  • Easy to carry, rolls into self contained carry case
  • Portable compact design
  • Easy spring roll release set up
  • Built-in carrying handle
  • Matte white fabric - Flame retardant and mildew resistant
  • Aluminum Case
  • Screen Dimensions: 30" x 40" , 50"Diagonal
  • Housing Dimensions (Closed): 36.8" x 5.7" x 5.1"
  • One Year Warranty
Product Specifications
WIDTH INCHES 40
HEIGHT INCHES 30
COLOR FINISH Matte White
BRAND Buhl Industries
CONSTRUCTION Fabric & Steel
DESCRIPTION Amsterdam Portable Projector Screen
MANUFACTURERS PART NUMBER AC5050
MOUNT TYPE Table Top
FORMAT Square


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Overhead Projector, Closed Head, 2200 Lumens

Overhead Projector, Closed Head, 2200 Lumens

From $240.95
select
Qty: Add to Cart
Opaque Projector 1440 Watts

Opaque Projector 1440 Watts

From $2,233.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)