Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
70 x 70 Heavy Duty Tripod Matte White Fabric Square Format Projector Screen
See all 4 items in product family

70 x 70 Heavy Duty Tripod Matte White Fabric Square Format Projector Screen

Item #: WBB431527

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $130.95
Product Information
Customer Review
Product Q&A
Accessories
The Buhl TPS-T70 is a 70"X 70" projection screen with a built-in keystone eliminator. It features a durable flame retardant and mildew resistant screen material with superior reflectivity and a matte white surface, rolled into a rugged metal case. Buhl tripod screens are perfect for all mobile applications including computer, video, slide and overhead projection in the office and the classroom.

Product Features:

  • Lightweight yet durable construction
  • Black steel and plastic components eliminate scratches
  • Slat saddle keeps viewing surface flat
  • Both case and upper shaft adjusts easily on tripod upright
  • 1"black masking border to assure best quality video image
  • Ideal for computer, video, slide and overhead projection in the office and the classroom
  • Built-in keystone eliminator tilts the screen forward to compensate for distorted images
  • Flame retardant, mildew resistant, matte white fabric Screen Fabric Information:
  • Matte White
  • The most versatile screen surface and the premier choice when ambient light is controllable. It evenly distributes light over a wide viewing area while colors remain bright and life-like, with no shifts in hue. Screen surface can be cleaned with mild soap and water. Flame retardant and mildew resistant.

Product Specifications

    • WIDTH INCHES70
    • HEIGHT INCHES70
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONHeavy-Duty Tripod Projector Screen
    • MANUFACTURERS PART NUMBERTPS-T70
    • MOUNT TYPEFree Standing
    • FORMATSquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:68