Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HamiltonBuhl Manual Pull Down Projector Screen - 120" Diagonal - HDTV Format - Black Frame

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

HamiltonBuhl Manual Pull Down Projector Screen - 120" Diagonal - HDTV Format - Black Frame

Item #: WBB2236415

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 294.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HamiltonBuhl Manual Pull Down Projector Screen - 120" Diagonal - HDTV Format - Black Frame

HamiltonBuhl 120" Diagonal (59x105) Manual Pull Down Projector Screen, HDTV Format, Matte White Fabric The HamiltonBuhl Manual pull down wall or ceiling mounted projection screen is perfect for classrooms, conference rooms and inexpensive home theater applications. The HamiltonBuhl Manual projector screen is a great alternative to an electric projection screen, at a fraction of the cost. The manual screen operates just like a standard window shade, revealed by simply pulling the handle down and retracting with the same ease. The screen is height adjustable, using a stop-start feature, that allows the user to lower it to any desired height to accommodate different projection sources and formats. The HamiltonBuhl Manual projection screen is constructed with a durable octagonal aluminum casing and spring roller mechanism, for a reliably smooth rolling and retracting of the projection screen fabric. In additional to the typical handle, a pull cord is included to make reaching for higher installations a little easier. Wall mounting brackets are available to purchase separately, if additional space is required from the wall or ceiling surface. Simple and reliable, this screen offers a rugged and efficient projection solution for daily use, at a very affordable price.

Features:

  • Screen Size: 120" Diagonal
  • Viewable Screen Area: 59" x 105"(H x W)
  • Aspect Ratio: HDTV 16:9 Format
  • Unique pull stop-start feature
  • Heavy-duty 1" roller and 1" black border on sides
  • Black aluminum housing blends into any decor
  • Superior matte white surface reflectivity
  • Wall mounting extension brackets - sold separately
  • Screen surface can be cleaned with mild soap and water
  • Case Dimensions (L x H x W) - 111" x 3.7" x 3.2" | Product Weight - 27 lbs.
  • 1 Year Warranty


Product Specifications

    • WIDTH INCHES105
    • HEIGHT INCHES59
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONManual Pull Down Projector Screen
    • MANUFACTURERS PART NUMBERWS-W59105BK
    • TYPEManual
    • LIMITED WARRANTY1 Year
    • MOUNT TYPEWall / Ceiling
    • FORMAT16 : 9
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!