Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
52 x 29 Matte White Fabric 16:9 Format Portable Floor Screen
See all 39 items in product family

52 x 29 Matte White Fabric 16:9 Format Portable Floor Screen

Item #: WBB431423

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 265.95
Product Information
Customer Review
Product Q&A
Accessories
Self Contained portable floor screen. 16:9 format, matte white fabric, screen size 55 x 71, viewing area 52 x 29 Diagonal Viewing Area 61"

Product Specifications

    • WIDTH INCHES52
    • HEIGHT INCHES29
    • COLOR FINISHMatte White
    • BRANDHamiltonBuhl
    • CONSTRUCTIONFabric & Steel
    • DESCRIPTIONPortable Floor Screen
    • MANUFACTURERS PART NUMBERAC-5229
    • MOUNT TYPEFree Standing
    • FORMAT16 : 9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!